Shop SPECTRUM
See all product information
Create Account
Monophosphate Disodium Salt, Hydrate, 25g
- Mfr # I3041-25GM
- Zoro # G8088302
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Concentration
100%
Shelf Life
24 mo
Molecular Weight
392.17
CAS Number
4691-65-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I3041-25GM
- Zoro #
- G8088302
- UPC #
- -
- Country of Origin
- United States
- Item
- Inosine 5'-Monophosphate Disodium Salt, Hydrate
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shelf Life
- 24 mo
- Molecular Weight
- 392.17
- CAS Number
- 4691-65-0
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C10H11N4O8PNa2.xH2O
Dimensions
- Chemical Container Size
- 25 g
Description
Inosine 5'-Monophosphate Disodium Salt, Hydrate, Concentration 100 Percent, CAS Number 4691-65-0, Molecular Weight 392.17, Chemical Formula C10H11N4O8PNa2.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.