Shop SPECTRUM

K Carbonate, Anhdrs, Grnlr, Rgnt, ACS, 500g

  • Mfr # P1235-500GM
  • Zoro # G8080517

product price: 
$
99.89
/ea

Key Features

Chemical Grade
ACS
Chemical Formula
K2CO3
Molecular Weight
138.21
Chemical Container Size
500 g
CAS Number
584-08-7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1235-500GM
Zoro #
G8080517
UPC #
-
Country of Origin
United States
Item
Potassium Carbonate
Chemical Grade
ACS
Chemical Formula
K2CO3
Molecular Weight
138.21
CAS Number
584-08-7
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Potassium Carbonate
Special Information
Deliquescent
Features
Deliquescent
Form
Powder
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
REMOVE - Previous PI Node
P
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Carbonate, Concentration Not Applicable, CAS Number 584-08-7, Molecular Weight 138.21, Chemical Formula K2CO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Deliquescent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.