Shop SPECTRUM
See all product information
Create Account
K Chlorate, Crstl, Rgnt, ACS, 500g, PK6
- Mfr # P1245-500GM-CS6
- Zoro # G8028461
product price:Â
$
679.99
/pk of 6, $113.33/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Formula
KClO3
CAS Number
3811-04-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1245-500GM-CS6
- Zoro #
- G8028461
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chlorate
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- KClO3
- CAS Number
- 3811-04-9
- Chemical Grade
- ACS
- Molecular Weight
- 122.55
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1485, Potassium Chlorate, 5.1, PG II
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Potassium Chlorate
- Container Material
- Amber Glass
- Form
- Powder
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Chlorate, Concentration Not Applicable, CAS Number 3811-04-9, Molecular Weight 122.55, Chemical Formula KClO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1485, Potassium Chlorate, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.