Shop SPECTRUM
See all product information
Create Account
K Chlrd, Crstl, Rgnt, ACS, 500g
- Mfr # P1250-500GM
- Zoro # G8023290
product price:Â
$
81.39
/ea
Key Features
Molecular Weight
74.55
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
KCl
CAS Number
7447-40-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1250-500GM
- Zoro #
- G8023290
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Molecular Weight
- 74.55
- Shelf Life
- 24 mo
- Chemical Formula
- KCl
- CAS Number
- 7447-40-7
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Application
- Industrial
- Color
- Colorless
- Product Type
- Potassium Chloride
- Features
- Hygroscopic
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.