Shop SPECTRUM
See all product information
Create Account
K Sorbate, Grnlr, NF, 2.5kg
- Mfr # PO301-2.5KG
- Zoro # G7989270
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
CAS Number
590-00-1
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Formula
C6H7KO2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO301-2.5KG
- Zoro #
- G7989270
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sorbate, Granular, NF
- CAS Number
- 590-00-1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H7KO2
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- NF
- Molecular Weight
- 150.22
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Sorbate, Granular, NF, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.