K Fluoride, Anhdrs, Rgnt, ACS, 125g
- Mfr # P1306-125GM
- Zoro # G7911631
product price:Â
$
67.19
/ea
Key Features
Chemical Grade
ACS
Shelf Life
24 mo
Molecular Weight
58.1
Chemical Container Material
Plastic
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1306-125GM
- Zoro #
- G7911631
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Fluoride
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 58.1
- Chemical Container Material
- Plastic
- Chemical Formula
- KF
- Chemical Container Type
- Bottle
- CAS Number
- 7789-23-3
- Shipping Restrictions
- UN1812, Potassium Fluoride, Solid, 6.1, PG III
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Fluoride
- Container Material
- Plastic
- Form
- Powder
- Features
- Anhydrous
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 125 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Fluoride, Concentration Not Applicable, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.