Shop SPECTRUM
See all product information
Create Account
Propylgallate, NF, 100g
- Mfr # P1453-100GM
- Zoro # G7967309
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
100 g
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
121-79-9
Molecular Weight
212.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1453-100GM
- Zoro #
- G7967309
- UPC #
- -
- Country of Origin
- United States
- Item
- Propyl Gallate, NF
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 121-79-9
- Molecular Weight
- 212.2
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Shelf Life
- 3 yr
- Chemical Formula
- C10H12O5
Dimensions
- Chemical Container Size
- 100 g
Description
Propyl Gallate, NF, CAS Number 121-79-9, Molecular Weight 212.2, Chemical Formula C10H12O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 3 yr, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.