Shop SPECTRUM
See all product information
Create Account
K Hydroxide, Pellets, Rgnt, ACS, 1kg
- Mfr # P1315-1KG
- Zoro # G7923461
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1310-58-3
Chemical Container Size
1 kg
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1315-1KG
- Zoro #
- G7923461
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- CAS Number
- 1310-58-3
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Molecular Weight
- 56.11
- Chemical Grade
- ACS
- Chemical Formula
- KOH
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- Special Information
- Deliquescent
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Potassium Hydroxide
- Container Material
- Plastic
- Features
- Deliquescent
- Form
- Pellet
- REMOVE - Previous PI Node
- P
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Inorganic, Shelf Life 12 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.