Potassium Iodide, Granular, FCC, 2.5kg, PK4
- Mfr # P1344-2.5KG76
- Zoro # G7981333
product price:Â
$
5,044.99
/pk of 4, $1,261.25/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
CAS Number
7681-11-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1344-2.5KG76
- Zoro #
- G7981333
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Chemical Container Material
- Amber Glass
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- CAS Number
- 7681-11-0
- Shelf Life
- 36 mo
- Molecular Weight
- 166
- Chemical Formula
- KI
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Potassium Iodide
- Special Information
- Light Sensitive, Moisture Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Amber Glass
- Features
- Light Sensitive, Moisture Sensitive
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.