Shop SPECTRUM
See all product information
Create Account
K Iodide, Crstl, Rgnt, ACS, 12kg
- Mfr # P1335-12KG
- Zoro # G7947410
product price:Â
$
2,839.99
/ea
Free Shipping & Returns
Key Features
Special Information
Light Sensitive, Moisture Sensitive
CAS Number
7681-11-0
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-12KG
- Zoro #
- G7947410
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Special Information
- Light Sensitive, Moisture Sensitive
- CAS Number
- 7681-11-0
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 166
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- KI
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Potassium Iodide
- Form
- Powder
- Container Material
- Plastic
- Features
- Light Sensitive, Moisture Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.