Shop SPECTRUM
See all product information
Create Account
K Fluoride, Anhdrs, Rgnt, ACS, 12kg
- Mfr # P1306-12KG
- Zoro # G6581977
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Chemical Formula
KF
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Features
Anhydrous
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1306-12KG
- Zoro #
- G6581977
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Fluoride
- Container Type
- Drum
- Chemical Formula
- KF
- Shipping Restrictions
- UN1812, Potassium Fluoride, Solid, 6.1, PG III
- Features
- Anhydrous
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Chemical Grade
- ACS
- Color
- Colorless
- CAS Number
- 7789-23-3
- Molecular Weight
- 58.1
- Form
- Powder
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Chemical Container Type
- Drum
- Product Type
- Potassium Fluoride
- REMOVE - Previous PI Node
- P
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Fluoride - Anhydrous, Concentration Not Applicable, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.