K Iodide, Crstl, Rgnt, ACS, 25g
- Mfr # P1335-25GM
- Zoro # G7964588
product price:Â
$
54.29
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KI
Chemical Container Size
25 g
Special Information
Light Sensitive, Moisture Sensitive
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-25GM
- Zoro #
- G7964588
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- KI
- Special Information
- Light Sensitive, Moisture Sensitive
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 166
- Shelf Life
- 24 mo
- CAS Number
- 7681-11-0
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Iodide
- Form
- Powder
- Features
- Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 25 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.