Shop SPECTRUM
See all product information
Create Account
K Iodide, Crstl, Rgnt, ACS, 125g
- Mfr # P1335-125GM
- Zoro # G8074698
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
KI
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Molecular Weight
166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1335-125GM
- Zoro #
- G8074698
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Iodide
- Chemical Formula
- KI
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 166
- Chemical Container Type
- Bottle
- Special Information
- Light Sensitive, Moisture Sensitive
- CAS Number
- 7681-11-0
- Shelf Life
- 24 mo
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Potassium Iodide
- Features
- Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 125 g
- Quantity
- 125
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Iodide, Concentration Not Applicable, CAS Number 7681-11-0, Molecular Weight 166, Chemical Formula KI, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.