Shop SPECTRUM
See all product information
Create Account
K Ntrt, Crstl, Rgnt, ACS, 500g
- Mfr # P1345-500GM
- Zoro # G7962110
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
CAS Number
7757-79-1
Chemical Container Material
Plastic
Shipping Restrictions
UN1486, Potassium Nitrate, 5.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1345-500GM
- Zoro #
- G7962110
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Nitrate
- Chemical Container Type
- Bottle
- CAS Number
- 7757-79-1
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1486, Potassium Nitrate, 5.1, PG III
- Molecular Weight
- 101.1
- Chemical Grade
- ACS
- Chemical Formula
- KNO3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Nitrate
- Container Material
- Plastic
- Features
- Hygroscopic
- Form
- Powder
- Special Information
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Nitrate, Concentration Not Applicable, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life Not Applicable, Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.