Shop SPECTRUM
See all product information
Create Account
Potassium Cyanide, Technical, 500g
- Mfr # P1280-500GM10
- Zoro # G8079318
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Chemical Container Material
Plastic
Shipping Restrictions
UN1680, Potassium Cyanide, 6.1, PG I, Marine Pollutant
CAS Number
151-50-8
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1280-500GM10
- Zoro #
- G8079318
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Cyanide
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1680, Potassium Cyanide, 6.1, PG I, Marine Pollutant
- CAS Number
- 151-50-8
- Chemical Container Type
- Bottle
- Chemical Formula
- KCN
- Molecular Weight
- 65.12
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Color
- Colorless
- Container Type
- Bottle
- Application
- Industrial
- Product Type
- Potassium Cyanide
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Cyanide, Concentration Not Applicable, CAS Number 151-50-8, Molecular Weight 65.12, Chemical Formula KCN, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1680, Potassium Cyanide, 6.1, PG I, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.