K Phspht Dibsc, Anhdrs, Pwdr, Rgnt, ACS, 50kg
- Mfr # P1383-50KGBL
- Zoro # G8019991
product price:Â
$
3,127.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7758-11-4
Chemical Formula
K2HPO4
Chemical Container Material
Fiberboard
Chemical Container Size
50 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1383-50KGBL
- Zoro #
- G8019991
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Phosphate Dibasic, Anhydrous, Powder, Reagents, ACS
- CAS Number
- 7758-11-4
- Chemical Formula
- K2HPO4
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Molecular Weight
- 174.18
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 50 kg
Description
Potassium Phosphate Dibasic, Anhydrous, Powder, Reagents, ACS, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.