Shop SPECTRUM
See all product information
Create Account
K Sorbate, Grnlr, NF, 125g
- Mfr # PO301-125GM
- Zoro # G7945712
product price:Â
$
62.79
/ea
Key Features
Chemical Formula
C6H7KO2
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
590-00-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO301-125GM
- Zoro #
- G7945712
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sorbate, Granular, NF
- Chemical Formula
- C6H7KO2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 590-00-1
- Chemical Grade
- NF
- Molecular Weight
- 150.22
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Sorbate, Granular, NF, CAS Number 590-00-1, Molecular Weight 150.22, Chemical Formula C6H7KO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.