Shop SPECTRUM
See all product information
Create Account
Pyridoxal-5-Phosphate, 5g, CAS 41468-25-1
- Mfr # PY101-5GM
- Zoro # G7936159
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Molecular Weight
265.17
Chemical Formula
C8H10NO6P.H2O
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PY101-5GM
- Zoro #
- G7936159
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridoxal-5-Phosphate
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Molecular Weight
- 265.17
- Chemical Formula
- C8H10NO6P.H2O
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 41468-25-1
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 5 g
Description
Pyridoxal-5-Phosphate, Concentration 100 Percent, CAS Number 41468-25-1, Molecular Weight 265.17, Chemical Formula C8H10NO6P.H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.