Shop SPECTRUM
See all product information
Create Account
L-Asparagine, CAS 5794-13-8, Amber Glass
- Mfr # AS115-100GM
- Zoro # G7994371
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5794-13-8
Chemical Container Size
100 g
Chemical Formula
C4H8N2O3¿H2O
Concentration
100 %
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS115-100GM
- Zoro #
- G7994371
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Asparagine
- CAS Number
- 5794-13-8
- Chemical Formula
- C4H8N2O3¿H2O
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Molecular Weight
- 132.12
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
L-Asparagine, Concentration 100 Percent, CAS Number 5794-13-8, Molecular Weight 132.12, Chemical Formula C4H8N2O3¿H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.