Shop SPECTRUM
See all product information
Create Account
Alanine, USP, 1kg
- Mfr # A1253-1KG11
- Zoro # G7949781
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H7NO2
Shelf Life
48 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
56-41-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1253-1KG11
- Zoro #
- G7949781
- UPC #
- -
- Country of Origin
- United States
- Item
- Alanine, USP
- Chemical Formula
- C3H7NO2
- Shelf Life
- 48 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 56-41-7
- Molecular Weight
- 89.09
- Chemical Grade
- USP
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 1 kg
Description
Alanine, USP, CAS Number 56-41-7, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.