L-Aspartic Acid Sodium Salt, 25g
- Mfr # A1375-25GM04
- Zoro # G7965349
product price:
$
54.49
/ea
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
323194-76-9
Chemical Grade
Lab
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1375-25GM04
- Zoro #
- G7965349
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Aspartic Acid Sodium Salt, Monohydrate
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 323194-76-9
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Molecular Weight
- 173.1
- Chemical Formula
- C4H6NO4Na¿H2O
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 25 g
Description
L-Aspartic Acid Sodium Salt, Monohydrate, CAS Number 323194-76-9, Molecular Weight F.W. 173.10, Chemical Formula C4H6NO4Na�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.