Sodm Ascorbate, Pwdr, USP, 100g
- Mfr # S1349-100GM
- Zoro # G7958382
product price:Â
$
65.59
/ea
Key Features
Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Chemical Formula
C6H7NaO6
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
198.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1349-100GM
- Zoro #
- G7958382
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Ascorbate, Powder, USP
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H7NaO6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 198.11
- CAS Number
- 134-03-2
- Chemical Container Type
- Bottle
- Shelf Life
- 18 mo
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 100 g
Description
Sodium Ascorbate, Powder, USP, CAS Number 134-03-2, Molecular Weight 198.11, Chemical Formula C6H7NaO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.