Shop SPECTRUM
See all product information
Create Account
L-Ornithine Hydrochloride, 100g, Poly
- Mfr # OR130-100GM
- Zoro # G7938861
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
168.6
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OR130-100GM
- Zoro #
- G7938861
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Ornithine Hydrochloride
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- 168.6
- Concentration
- 100%
- CAS Number
- 3184-13-2
- Chemical Formula
- C5H12N2O2.HCl
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
L-Ornithine Hydrochloride, Concentration 100 Percent, CAS Number 3184-13-2, Molecular Weight 168.6, Chemical Formula C5H12N2O2.HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.