Shop SPECTRUM

Lactic Acid, 20L

  • Mfr # L1005-20LTPL56
  • Zoro # G8059788

product price: 
$
1,165.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Molecular Weight
90.08
CAS Number
50-21-5
Chemical Container Material
Plastic
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L1005-20LTPL56
Zoro #
G8059788
UPC #
-
Country of Origin
United States
Item
Lactic Acid
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Molecular Weight
90.08
CAS Number
50-21-5
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Grade
ACS
Chemical Formula
C3H6O3
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Lactic Acid
Special Information
Hygroscopic
Form
Liquid
Container Material
Plastic
Features
Hygroscopic
Concentration
85 %
Quantity
20
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
20 L
REMOVE - Previous PI Node
L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Lactic Acid, Concentration 85 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.