Lanolin, USP, 430g, PK6
- Mfr # LA109-430GM-CS6
- Zoro # G8003079
product price:Â
$
586.99
/pk of 6, $97.83/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
430 g
Special Information
Not to be Used Undiluted
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA109-430GM-CS6
- Zoro #
- G8003079
- UPC #
- -
- Country of Origin
- United States
- Item
- Lanolin
- Shelf Life
- 24 mo
- Special Information
- Not to be Used Undiluted
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- CAS Number
- 8006-54-0
- Chemical Formula
- C34H68O2
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Lanolin
- Form
- Semi-Solid
- Container Material
- Plastic
- Features
- Not to be Used Undiluted
- REMOVE - Previous PI Node
- L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 430
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 430 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 430 g
Description
Lanolin, Concentration Not Applicable, CAS Number 8006-54-0, Molecular Weight Not Applicable, Chemical Formula C34H68O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 430 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not to be Used Undiluted, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.