Shop SPECTRUM
See all product information
Create Account
Lactic Acid, 2.5L, CAS 50-21-5, Poly
- Mfr # L2016-2.5LT
- Zoro # G7921282
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 L
Chemical Formula
C3H6O3
Shelf Life
24 mo
Molecular Weight
90.1
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L2016-2.5LT
- Zoro #
- G7921282
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactic Acid
- Chemical Formula
- C3H6O3
- Shelf Life
- 24 mo
- Molecular Weight
- 90.1
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
- CAS Number
- 50-21-5
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Container Type
- Jug
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 2.5 L
Description
Lactic Acid, Concentration 100 Percent, CAS Number 50-21-5, Molecular Weight 90.1, Chemical Formula C3H6O3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Reagent, Chemical Container Size 2.5 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Lactic Acid), 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.