Shop SPECTRUM
See all product information
Create Account
Lanolin, USP, 430g
- Mfr # LA109-430GM
- Zoro # G7979087
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
8006-54-0
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA109-430GM
- Zoro #
- G7979087
- UPC #
- -
- Country of Origin
- United States
- Item
- Lanolin
- CAS Number
- 8006-54-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Not to be Used Undiluted
- Chemical Container Type
- Bottle
- Chemical Formula
- C34H68O2
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Lanolin
- Features
- Not to be Used Undiluted
- Form
- Semi-Solid
- Container Material
- Plastic
- REMOVE - Previous PI Node
- L
- Volume
- 430 g
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 430
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 430 g
Description
Lanolin, Concentration Not Applicable, CAS Number 8006-54-0, Molecular Weight Not Applicable, Chemical Formula C34H68O2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 430 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not to be Used Undiluted
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.