Shop SPECTRUM
See all product information
Create Account
Sodm Chlrd, USP, EP, 45kg
- Mfr # S1529-45KGBL
- Zoro # G7949160
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
45 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
58.44
Chemical Container Type
Drum
CAS Number
7647-14-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1529-45KGBL
- Zoro #
- G7949160
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 58.44
- Chemical Container Type
- Drum
- CAS Number
- 7647-14-5
- Chemical Formula
- NaCl
- Chemical Grade
- USP
- Shelf Life
- 36 mo
- Chemical Container Material
- Fiberboard
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Sodium Chloride
- Features
- Hygroscopic
- Container Material
- Fiberboard
- Form
- Powder
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 45 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 45
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.