Lutidine, 25mL, CAS 589-93-5, Amber Glass
- Mfr # L1608-25ML
- Zoro # G8076393
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H9N
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
25 mL
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1608-25ML
- Zoro #
- G8076393
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Lutidine
- Chemical Formula
- C7H9N
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 107.16
- CAS Number
- 589-93-5
- Shipping Restrictions
- UN1993, Flammable Liquid, n.o.s. (2,5-Lutidine), 3, PG III
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 mL
Description
2,5-Lutidine, Concentration 100 Percent, CAS Number 589-93-5, Molecular Weight 107.16, Chemical Formula C7H9N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (2,5-Lutidine), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.