Shop SPECTRUM
See all product information
Create Account
Lactobionic Acid, 5g, CAS 96-82-2
- Mfr # L1017-5GM
- Zoro # G8088582
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
358.3
CAS Number
96-82-2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1017-5GM
- Zoro #
- G8088582
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactobionic Acid
- Molecular Weight
- 358.3
- CAS Number
- 96-82-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C12H22O12
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 5 g
Description
Lactobionic Acid, Concentration 100 Percent, CAS Number 96-82-2, Molecular Weight 358.3, Chemical Formula C12H22O12, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.