Shop All Chemicals Starting with A
Spectrum
M Anisidine, 25g
Mfr # A0485-25G
Zoro # G8290961
$35.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Chemical Container Size 25 g
- Shipping Restrictions UN2431, Anisidine, 6.1, PG III, marine pollutant
- CAS Number 536-90-3
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A0485-25G
- Zoro # G8290961
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
M-Anisidine, CAS Number 536-90-3, Molecular Weight F.W. 123.15, Chemical Formula C7H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2431, Anisidine, 6.1, PG III, marine pollutant
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASOILA CHEMICALS Gasoila Chemicals 296-GG25 3.0 Oz Gas Gauging Paste (296-GG25)
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK3 (13.5-004)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A