Shop All Chemicals Starting with A
Spectrum
M Anisidine, 500g
Mfr # A0485-500G
Zoro # G8233360
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight F.W. 123.15
- Chemical Container Type Bottle
- CAS Number 536-90-3
- Chemical Container Size 500 g
- Shelf Life 24 mo
Product Information
- Brand Spectrum
- MFR # A0485-500G
- Zoro # G8233360
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
M-Anisidine, CAS Number 536-90-3, Molecular Weight F.W. 123.15, Chemical Formula C7H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2431, Anisidine, 6.1, PG III, marine pollutant
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- EVERCOAT COLORING AGENT YELLOW (FE505)
- SP SCIENCEWARE Funnel, Buchner, 315ml, Polypropylene (H14603-0000)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A