Shop SPECTRUM
See all product information
Create Account
Mgnsm Slft, Anhdrs, Pwdr, Rgnt, 125g
- Mfr # M1063-125GM
- Zoro # G8043021
product price:Â
$
48.85
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
120.37
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1063-125GM
- Zoro #
- G8043021
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate, Anhydrous, Powder, Reagents
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 120.37
- Chemical Formula
- MgSO4
- Shelf Life
- 24 mo
- CAS Number
- 7487-88-9
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 125 g
Description
Magnesium Sulfate, Anhydrous, Powder, Reagents, CAS Number 7487-88-9, Molecular Weight 120.37, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.