Shop SPECTRUM
See all product information
Create Account
Manganese Sulfate, Monohydrate, 500g, PK6
- Mfr # M1114-500GMAK
- Zoro # G8018689
product price:
$
659.99
/pk of 6, $110.00/ea
Free Shipping & Returns
Key Features
CAS Number
10034-96-5
Chemical Formula
MnSO4¿H2O
Shelf Life
24 mo
Chemical Grade
USP
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1114-500GMAK
- Zoro #
- G8018689
- UPC #
- -
- Country of Origin
- United States
- Item
- Manganese Sulfate, Monohydrate, Powder, USP
- CAS Number
- 10034-96-5
- Chemical Formula
- MnSO4¿H2O
- Shelf Life
- 24 mo
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 169.02
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Manganese Sulfate, Monohydrate, Powder, USP, CAS Number 10034-96-5, Molecular Weight F.W. 169.02, Chemical Formula MnSO4�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.