Shop SPECTRUM
See all product information
Create Account
Mgnsm Sulfate, Heptahdrt, USP, EP, BP, 20kg
- Mfr # MA135-20KGBL
- Zoro # G7980758
product price:
$
1,065.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Type
Drum
Shelf Life
36 mo
Chemical Container Size
20 kg
CAS Number
10034-99-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA135-20KGBL
- Zoro #
- G7980758
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Sulfate
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- CAS Number
- 10034-99-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 246.48
- Chemical Formula
- MgSO4¿7H2O
- Chemical Container Material
- Fiberboard
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Magnesium Sulfate
- Container Material
- Fiberboard
- Features
- Heptahydrate
- Form
- Powder
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Volume
- 20 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Heptahydrate
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 kg
Description
Magnesium Sulfate, Concentration Not Applicable, CAS Number 10034-99-8, Molecular Weight 246.48, Chemical Formula MgSO4¿7H2O, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.