Shop SPECTRUM
See all product information
Create Account
Methyl Alcohol, Electronic Grade, 1 gal.
- Mfr # M1239-1GL59
- Zoro # G8066788
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
Packaged in a Cleanroom Environment
Molecular Weight
32.04
Chemical Container Type
Bottle
Chemical Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1239-1GL59
- Zoro #
- G8066788
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Shelf Life
- 24 mo
- Special Information
- Packaged in a Cleanroom Environment
- Molecular Weight
- 32.04
- Chemical Container Type
- Bottle
- Chemical Grade
- Trace Metal
- Chemical Formula
- CH3OH
- CAS Number
- 67-56-1
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1230, Methanol, 3, PG II
- Container Type
- Bottle
- Color
- Colorless
- Application
- Electronic Component Manufacturing
- Product Type
- Methanol
- Form
- Liquid
- Features
- Packaged in a Cleanroom Environment
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Volume
- 1 gal
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 gal
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 1 gal, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.