Shop SPECTRUM
See all product information
Create Account
Mannitol, Biotc, 12kg
- Mfr # M1128-12KG
- Zoro # G8070662
product price:Â
$
2,214.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Container Size
12 kg
Shelf Life
24 mo
Molecular Weight
182.17
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1128-12KG
- Zoro #
- G8070662
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Molecular Weight
- 182.17
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H14O6
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- CAS Number
- 69-65-8
- Container Type
- Drum
- Color
- Colorless
- Application
- Biotech
- Product Type
- Mannitol
- Form
- Powder
- Container Material
- Plastic
- Volume
- 12 kg
- REMOVE - Previous PI Node
- M
- Quantity
- 12
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.