Mannitol, Rgnt, ACS, 500g, PK6
- Mfr # M1120-500GM-CS6
- Zoro # G8019897
product price:Â
$
950.99
/pk of 6, $158.50/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Size
500 g
Chemical Container Material
Plastic
Molecular Weight
182.17
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1120-500GM-CS6
- Zoro #
- G8019897
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Form
- Powder
- Chemical Container Material
- Plastic
- Molecular Weight
- 182.17
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 69-65-8
- Chemical Formula
- C6H14O6
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Mannitol
- Container Material
- Plastic
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.