Shop SPECTRUM
See all product information
Create Account
Mannitol, Rgnt, ACS, 500g
- Mfr # M1120-500GM
- Zoro # G7997013
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Material
Plastic
CAS Number
69-65-8
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1120-500GM
- Zoro #
- G7997013
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Form
- Powder
- Chemical Container Material
- Plastic
- CAS Number
- 69-65-8
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- C6H14O6
- Molecular Weight
- 182.17
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Mannitol
- Container Material
- Plastic
- Volume
- 500 g
- REMOVE - Previous PI Node
- M
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.