Shop SPECTRUM
See all product information
Create Account
Monomethyl Itaconate, 100g, Amber Glass
- Mfr # M1752-100GM
- Zoro # G8006962
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Molecular Weight
144.13
Chemical Container Size
100 g
Chemical Container Type
Bottle
CAS Number
7338-27-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1752-100GM
- Zoro #
- G8006962
- UPC #
- -
- Country of Origin
- United States
- Item
- Monomethyl Itaconate
- Shelf Life
- 24 mo
- Molecular Weight
- 144.13
- Chemical Container Type
- Bottle
- CAS Number
- 7338-27-4
- Chemical Formula
- C6H8O4
- Concentration
- 100%
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Monomethyl Itaconate, Concentration 100 Percent, CAS Number 7338-27-4, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.