This item is Discontinued.

Spectrum Methyl 4 Bromobutyrate, 25g B2308-25G

Methyl 4 Bromobutyrate, 25g (Discontinued)

  • Mfr # B2308-25G
  • Zoro # G8089860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2308-25G
Zoro #
G8089860
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl 4-Bromobutyrate
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 181.03
Chemical Container Type
Bottle
Chemical Formula
C5H9BrO2
CAS Number
4897-84-1
Chemical Container Material
Clear Glass

Description

Methyl 4-Bromobutyrate, CAS Number 4897-84-1, Molecular Weight F.W. 181.03, Chemical Formula C5H9BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.