Shop SPECTRUM
See all product information
Create Account
Methyl Alch, NF, 4L, Gls
- Mfr # ME151-4LTGL
- Zoro # G8068982
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
CAS Number
67-56-1
Chemical Grade
NF
Chemical Container Size
4 L
Molecular Weight
32.04
Chemical Formula
CH3OH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME151-4LTGL
- Zoro #
- G8068982
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- CAS Number
- 67-56-1
- Chemical Grade
- NF
- Molecular Weight
- 32.04
- Chemical Formula
- CH3OH
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Shelf Life
- 60 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Methanol
- Container Material
- Glass
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.