Shop SPECTRUM
See all product information
Create Account
MethylClluls, 4,000 cP, USP, 100g
- Mfr # ME137-100GM
- Zoro # G7955950
product price:Â
$
94.89
/ea
Key Features
Chemical Container Size
100 g
CAS Number
9004-67-5
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME137-100GM
- Zoro #
- G7955950
- UPC #
- -
- Country of Origin
- United States
- Item
- Methylcellulose - 4000 cP
- CAS Number
- 9004-67-5
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Chemical Formula
- C6H7O2(OH)x(OCH3)y
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Methylcellulose - 4000 cP
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Methylcellulose - 4000 cP, Concentration Not Applicable, CAS Number 9004-67-5, Chemical Formula C6H7O2(OH)x(OCH3)y, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.