Shop SPECTRUM
See all product information
Create Account
Methyl Alch, NF, 6X500mL, Gls, PK6
- Mfr # ME151-500MLGL-CS6
- Zoro # G8056349
product price:Â
$
267.99
/pk of 6, $44.67/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Formula
CH3OH
Shelf Life
60 mo
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME151-500MLGL-CS6
- Zoro #
- G8056349
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Grade
- NF
- Chemical Formula
- CH3OH
- Shelf Life
- 60 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 32.04
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Chemical Container Type
- Bottle
- CAS Number
- 67-56-1
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Methanol
- Container Material
- Glass
- Form
- Liquid
- REMOVE - Previous PI Node
- M
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.