Shop SPECTRUM
See all product information
Create Account
Mnbsc K Phspht, Crstl, NF, 45kg
- Mfr # PO200-45KGBL
- Zoro # G8055761
product price:Â
$
1,882.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
136.09
Chemical Grade
NF
Chemical Container Size
45 kg
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO200-45KGBL
- Zoro #
- G8055761
- UPC #
- -
- Country of Origin
- United States
- Item
- Monobasic Potassium Phosphate, Crystal, NF
- Molecular Weight
- 136.09
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
- CAS Number
- 7778-77-0
- Shelf Life
- 24 mo
- Chemical Formula
- KH2PO4
Dimensions
- Chemical Container Size
- 45 kg
Description
Monobasic Potassium Phosphate, Crystal, NF, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 45 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.