Shop SPECTRUM
See all product information
Create Account
Methyl Alcohol, Exceeds ACS Specscat
- Mfr # HP702-4LT
- Zoro # G7918850
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
67-56-1
Molecular Weight
32.04
Chemical Container Type
Bottle
Shipping Restrictions
UN1230, Methanol, 3 (6.1), PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP702-4LT
- Zoro #
- G7918850
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Shelf Life
- 24 mo
- CAS Number
- 67-56-1
- Molecular Weight
- 32.04
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Chemical Grade
- HPLC
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CH3OH
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Methanol
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Container Material
- Glass
- Form
- Liquid
- Volume
- 4 L
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.