Shop SPECTRUM
See all product information
Create Account
Methyl Alcohol, Purified, 4L, PK4
- Mfr # M1245-4LTGL97
- Zoro # G8089109
product price:Â
$
323.99
/pk of 4, $81.00/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
UN1230, Methanol, 3, PG II
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1245-4LTGL97
- Zoro #
- G8089109
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1230, Methanol, 3, PG II
- Chemical Container Material
- Amber Glass
- CAS Number
- 67-56-1
- Molecular Weight
- 32.04
- Chemical Formula
- CH3OH
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Methanol
- Container Material
- Glass
- Form
- Liquid
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.