This item is Discontinued.

Spectrum Methyl Benzoylbenzoate, 500g B1231-500G

Methyl Benzoylbenzoate, 500g (Discontinued)

  • Mfr # B1231-500G
  • Zoro # G7966143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1231-500G
Zoro #
G7966143
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Methyl 2-Benzoylbenzoate
Shipping Restrictions
UN3335, Aviation regulated Solid, n.o.s., 9
Chemical Formula
C15H12O3
CAS Number
606-28-0
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
F.W. 240.26

Description

Methyl 2-Benzoylbenzoate, CAS Number 606-28-0, Molecular Weight F.W. 240.26, Chemical Formula C15H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3335, Aviation Regulated Solid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.