This item is Discontinued.

Spectrum Methyl Bromoacetate, 25g B0533-25G

Methyl Bromoacetate, 25g (Discontinued)

  • Mfr # B0533-25G
  • Zoro # G8118719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0533-25G
Zoro #
G8118719
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Methyl Bromoacetate
Shipping Restrictions
UN2643, MEthyl BromoAcetate, 6.1, PG II
Shelf Life
24 mo
Chemical Grade
Reagent
Molecular Weight
F.W. 152.98
CAS Number
96-32-2
Chemical Formula
C3H5BrO2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Methyl Bromoacetate, CAS Number 96-32-2, Molecular Weight F.W. 152.98, Chemical Formula C3H5BrO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2643, MEthyl BromoAcetate, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.