Methyl Salicylate, NF, 20L, Mtl
- Mfr # ME170-20LTMT
- Zoro # G7902610
product price:Â
$
1,088.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Molecular Weight
152.15
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
60 mo
CAS Number
119-36-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME170-20LTMT
- Zoro #
- G7902610
- UPC #
- -
- Country of Origin
- United States
- Item
- Methyl Salicylate
- Chemical Grade
- NF
- Molecular Weight
- 152.15
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- CAS Number
- 119-36-8
- Chemical Container Type
- Drum
- Chemical Formula
- C8H8O3
- Chemical Container Material
- Metal
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Methyl Salicylate
- Form
- Liquid
- Container Material
- Metal
- REMOVE - Previous PI Node
- M
- Quantity
- 20
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Methyl Salicylate, Concentration Not Applicable, CAS Number 119-36-8, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.